Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FGQ40920BL00 Wet Pad 18 Inch Blue | AB9WFF 2FTT7

RUBBERMAID FGQ40920BL00 Wet Pad 18 Inch Blue

Item: AB9WFF Model: FGQ40920BL00Cross Ref: 2FTT7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Mop Pad
Basic MaterialMicrofiber
Chlorine Bleach SafeYes
ColorBlue
Color CodeYes
Color Coding SystemYes
Connection Thread TypeNot Applicable
Connection TypeQuick Change
Dry Weight0.75 oz.
End TypeMicrofiber
Frame Depth5"
Frame Width18"
Handle IncludedNo
Handle LengthNo Handle
Head ColorBlue
Head MaterialMicrofiber
LaunderableYes
Length18"
MaterialMicrofiber
Mop Pad Size5" x 18"
Mop StyleFlat
Mop TypeFlat
Overall Depth5"
Resistance PropertiesChemical Resistant
Width5"
Compatible Grainger Part Number124T16, 2FTT6, 43WX14
Compatible Manufacturer Part NumberFGQ101200000, FGQ55900BK00, FGQ74900YL00
Depth5"
Includes HandleNo
Product TypeWet Mop Pad

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.05
Ship length (cm)29.85
Ship width (cm)16.51
HS code6307102030
Country of OriginID

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FGQ40920BL00 Wet Pad 18 Inch Blue
€18.44 /unit