RUBBERMAID FGJ35700BL00 Dust Mop Blue 48 Inch Length 5 Inch Width | AB4MCH 1YVC2

RUBBERMAID FGJ35700BL00 Dust Mop Blue 48 Inch Length 5 Inch Width

Item: AB4MCH Model: FGJ35700BL00Cross Ref: 1YVC2
In Stock

Get it by Wednesday, Jun 11

€85.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Mop
AntimicrobialYes
ColorBlue
Color CodeNo
Depth5"
End TypeTwisted Loop
LaunderableYes
Length48"
MaterialSynthetic
Opening TypeSlot
Width5"

Shipping Info:

Ship weight (kg) 0.86
Ship height (cm)10.16
Ship length (cm)40.64
Ship width (cm)30.48
HS code9603908050
Country of OriginUS

Product Variants

ProductModelLaunderableDepthColorConnection TypeHead MaterialMaterialEnd TypeOpening TypePrice
RUBBERMAID FGJ35200BL00 Dust Mop Blue 18 Inch Length 5 Inch Width | AB4MCE 1YVB8 FGJ35200BL00Yes5"Blue--SyntheticTwisted LoopSlot€49.21
RUBBERMAID FGJ35300BL00 Dust Mop Blue 24 Inch Length 5 Inch Width | AB4MCF 1YVB9 FGJ35300BL00Yes5"BlueSlide OnSyntheticSyntheticTwisted LoopSlot€38.25
RUBBERMAID FGJ35500BL00 Dust Mop Blue 36 Inch Length 5 Inch Width | AB4MCG 1YVC1 FGJ35500BL00Yes5"BlueSlide OnSyntheticSyntheticTwisted LoopSlot€51.95
RUBBERMAID FGJ35800BL00 Dust Mop Blue 60 Inch Length 5 Inch Width | AB4MCJ 1YVC3 FGJ35800BL00Yes5"Blue--SyntheticTwisted LoopSlot€92.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FGJ35700BL00 Dust Mop Blue 48 Inch Length 5 Inch Width
€85.05 /unit