Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FGC11306WH00 Mop Head Wet Large White | AF4FXL 8VLH9

RUBBERMAID FGC11306WH00 Mop Head Wet Large White

Item: AF4FXL Model: FGC11306WH00Cross Ref: 8VLH9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWet Mop
Basic MaterialRayon
ColorWhite
Color CodeYes
Color Coding SystemYes
Connection TypeSide Gate
Dry Weight22 oz. to 28 oz.
End TypeLooped
Headband Size1"
LaunderableYes
Length38" to 44"
MaterialCotton, Synthetic Blend
Mop StyleString
Mop TypeString
Ply4
Compatible Grainger Part Number14J832
Compatible Manufacturer Part NumberFGH145000000
Cut End Mop Size24 oz.
Depth19"
Includes HandleNo
Includes Mop TailbandYes
Mop Connection TypeSlide On
Mop End TypeLoop
Mop Head SizeMedium
Ply Count4
Product SeriesSwinger Loop Series
Product TypeWet Mop Head
Resistance PropertiesChemical Resistant
SeriesSwinger Loop
StandardsREACH
Width6"

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)6.86
Ship length (cm)17.78
Ship width (cm)15.24
HS code9603908050
Country of OriginUS

Product Variants

ProductModelConnection TypeLaunderableMop StyleDry WeightEnd TypeColorHeadband SizePlyPkg. Qty.Price
RUBBERMAID FGF51600BL00 Cut End Wet Mop 16 Ounce 1 Inch - Pack Of 12 | AA6ZBG 15F223 FGF51600BL00Slide OnNoString16 oz.CutBlue1"412€187.88
RUBBERMAID FGF51700BL00 Cut End Wet Mop 20 Ounce 1 Inch - Pack Of 12 | AA6ZBK 15F229 FGF51700BL00Side GateNoString16 oz. to 22 oz.CutBlue1"412€223.08
RUBBERMAID FGF51800BL00 Cut End Wet Mop 24 Ounce 1 Inch - Pack Of 12 | AA6ZBP 15F234 FGF51800BL00Side GateNoString22 oz. to 28 oz.CutBlue1"412€247.28
RUBBERMAID FGF51800WH00 Cut End Wet Mop 24 Ounce 1 Inch - Pack Of 12 | AA6ZBT 15F237 FGF51800WH00Slide OnNoString22 oz. to 28 oz.CutWhite1"412€247.28
RUBBERMAID FGT25500WH00 Mop Rough Surface | AB3CBR 1RG34 FGT25500WH00Clamp SyleYesString16 oz. to 22 oz.Sponge MopWhite5"11€22.55
RUBBERMAID FGT25600WH00 Mop Rough Surface | AB3CBT 1RG35 FGT25600WH00Side GateYesString28 oz.LoopedWhite5"11€26.27
RUBBERMAID FGC25306OR00 Wet Mop Swinger Loop Large Orange - Pack Of 6 | AB6RQZ 22C604 FGC25306OR00Clamp SyleYesString22 oz. to 28 oz.LoopOrange5"41-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FGC11306WH00 Mop Head Wet Large White
€29.39 /unit