RUBBERMAID FG9W0400BLA Window Cleaning System Plastic 6-1/4 Inch | AC3GKH 2TEJ8

RUBBERMAID FG9W0400BLA Window Cleaning System Plastic 6-1/4 Inch

Item: AC3GKH Model: FG9W0400BLACross Ref: 2TEJ8
In Stock

Get it by Tuesday, Jun 10

€357.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWindow Cleaning System
ColorBlack
Length6 1/4"
MaterialPlastic
Width16 1/4"
Height30"
IncludesSqueegee, Towel Holder
Product TypeWindshield Service Center

Shipping Info:

Ship weight (kg) 3.96
Ship height (cm)19.3
Ship length (cm)76.96
Ship width (cm)42.67
HS code3923900012
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG9W0400BLA Window Cleaning System Plastic 6-1/4 Inch
€357.13 /unit