Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RUBBERMAID FG9T83010000 Disinfectant Pail 5 Quart Red Yellow Black Green - Pack Of 4 | AB3MQZ 1UFF6

RUBBERMAID FG9T83010000 Disinfectant Pail 5 Quart Red Yellow Black Green - Pack Of 4

Item: AB3MQZ Model: FG9T83010000Cross Ref: 1UFF6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€113.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisinfectant Pail Set
Bucket/pail Dia.9 1/2"
Capacity5 qt
ColorBlue, Green, Red, Yellow
Color CodeYes
Height8 1/2"
Length7 1/2"
MaterialPolypropylene
Metal DetectableNo
ShapeSquare
Width9 1/4"
Color Coding SystemYes
Compatible Grainger Part Number1PBJ9
Compatible Manufacturer Part Number9T75
Handle MaterialMetal
Includes HandleYes
Overall Height11"
Overall Width9"
Product TypeBucket Set

Shipping Info:

Ship weight (kg) 1.998
Ship height (cm)46.48
Ship length (cm)24.13
Ship width (cm)20.07
HS code3924905650
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG9T83010000 Disinfectant Pail 5 Quart Red Yellow Black Green - Pack Of 4
€113.57 /unit