RUBBERMAID FG9S3100GRAY Storage Tote 15-1/8 Inch H 27-7/8 Inch Length | AB2JRD 1MDC4

RUBBERMAID FG9S3100GRAY Storage Tote 15-1/8 Inch H 27-7/8 Inch Length

Item: AB2JRD Model: FG9S3100GRAYCross Ref: 1MDC4
In Stock

Get it by Thursday, Jun 12

€75.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Tote
ColorGray
MaterialPolypropylene
Outside Height15 1/8"
Outside Length27 7/8"
Outside Width17 4/5"
Volume20 gal.
Volume Capacity20 gal.

Shipping Info:

Ship weight (kg) 3.24
Ship height (cm)114.3
Ship length (cm)70.36
Ship width (cm)45.72
HS code3924905650
Country of OriginUS

Product Variants

ProductModelVolume CapacityColorVolumePrice
RUBBERMAID FG9S3000GRAY Storage Tote 10-3/4 Inch H 27-7/8 Inch Length | AB2JRB 1MDC2 FG9S3000GRAY14 gal.Gray14 gal.€60.39
RUBBERMAID FG9S3000WHT Storage Tote 10-3/4 Inch H 27-7/8 Inch Length | AB2JRC 1MDC3 FG9S3000WHT14 gal.White14 gal.€60.39
RUBBERMAID FG9S3100WHT Storage Tote 15-1/8 Inch H 27-7/8 Inch Length | AB2JRE 1MDC5 FG9S3100WHT20 gal.White20 gal.€73.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG9S3100GRAY Storage Tote 15-1/8 Inch H 27-7/8 Inch Length
€75.71 /unit