RUBBERMAID FG738000YEL Mop Bucket And Wringer 31 Quart Yellow | AB9WEX 2FTP8

RUBBERMAID FG738000YEL Mop Bucket And Wringer 31 Quart Yellow

Item: AB9WEX Model: FG738000YELCross Ref: 2FTP8
In Stock

Get it by Tuesday, Jun 10

€166.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMop Bucket and Wringer
Capacity31 qt
Caster Size3"
Caster TypeNon Marking
ColorYellow
Handle MaterialMetal
MaterialPolypropylene
MechanismHand Operated
Mop Capacity24 oz.
Overall Height32 1/4"
Overall Length13 1/4"
Overall Width22 5/8"
ShapeRectangle
Wringer TypeDown Press
Anti-spillNo
Bucket ColorYellow
Bucket Handle MaterialSteel
Bucket Length23"
Bucket MaterialPlastic
Bucket StyleSingle Compartment
Bucket Width13"
Includes Bottom DrainNo
Includes Bucket HandleYes
Includes CastersYes
Product TypeMop Bucket and Wringer Combination
Wringer Handle MaterialSteel

Shipping Info:

Ship weight (kg) 5.265
Ship height (cm)42.16
Ship length (cm)59.44
Ship width (cm)34.29
HS code3926901000
Country of OriginUS

Product Variants

ProductModelWringer TypeCapacityColorHandle MaterialOverall HeightOverall LengthOverall WidthMop CapacityPrice
RUBBERMAID FG618688YEL Mop Bucket And Wringer 44 Quart Yellow | AB9WEA 2FTK7 FG618688YELSide Press44 qtYellowMetal38"24"17"-€453.88
RUBBERMAID FG757688YEL Mop Bucket And Wringer 44 Quart Yellow | AB9WEB 2FTK8 FG757688YELDown Press44 qtYellowMetal38"24"17"-€545.41
RUBBERMAID FGQ93000BLUE Mop Bucket And Wringer 28 Quart Blue | AE4YCD 5NY74 FGQ93000BLUEDown Press28 qtBluePlastic16 1/5"14.7"26 1/5"-€229.94
RUBBERMAID FGQ90088YEL Mop Bucket And Wringer 28 Quart Yellow With Gray | AE4YCE 5NY75 FGQ90088YELDown Press28 qtGray, YellowPlastic16.111"14 1/2"26 1/5"-€237.13
RUBBERMAID FG758088YEL Mop Bucket And Wringer 35 Quart Yellow | AE4YCF 5NY79 FG758088YELSide Press35 qtYellow-36 1/2"20.111"-32 oz.€211.68
RUBBERMAID FG758888RED Mop Bucket And Wringer 35 Quart Red | AE4YCG 5NY81 FG758888REDSide Press35 qtRedMetal36 1/2"20.1"--€268.18
RUBBERMAID FG758888GRN Mop Bucket And Wringer 35 Quart Green | AE4YCH 5NY82 FG758888GRNSide Press35 qtGreenMetal36 1/2"20.1"--€268.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG738000YEL Mop Bucket And Wringer 31 Quart Yellow
€166.25 /unit