Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG652300WHT Square Storage Container Lid White | AC4BZT 2YJ95

RUBBERMAID FG652300WHT Square Storage Container Lid White

Item: AC4BZT Model: FG652300WHTCross Ref: 2YJ95
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpace Saving Container Lid
ColorWhite
MaterialPolyethylene
Overall Length11 5/8"
Overall Width10 1/2"
TypeSquare
Dishwasher SafeNo
GraduatedNo
Includes HandleNo
Nsf CertifiedYes
Overall Diameter10 11/16"
Overall Height1/2"
Product TypeFood Storage Container Lid

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)1.52
Ship length (cm)29.72
Ship width (cm)27.18
HS code3923500000
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthTypeMaterialColorPrice
RUBBERMAID FG650900WHT Square Storage Container Lid White | AC4BZR 2YJ94 FG650900WHT8 3/4"8 3/8"SquarePolyethyleneWhite€7.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG652300WHT Square Storage Container Lid White
€9.89 /unit