Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG643600YEL Replacement Mop Head | AC3KAE 2U672

RUBBERMAID FG643600YEL Replacement Mop Head

Item: AC3KAE Model: FG643600YELCross Ref: 2U672
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Mop Head
Basic MaterialCellulose
ColorYellow
Color CodeYes
Color Coding SystemYes
Connection TypeQuick Change
Dry Weight3/5 oz.
LaunderableNo
Length3"
MaterialCellulose
Mop StyleSponge
Mop TypeSponge
Width12"
Compatible Grainger Part Number2U671
Includes HandleNo
Mop Connection TypeSnap On
Mop Head ColorYellow
Mop Head Depth3"
Mop Head MaterialCellulose
Mop Head Width12"
Product TypeWet Mop Head

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)6.35
Ship length (cm)30.48
Ship width (cm)7.62
HS code9603908050
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG643600YEL Replacement Mop Head
€35.77 /unit