Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG630800CLR Square Storage Container 8 Quart Clear | AC4BZM 2YJ90

RUBBERMAID FG630800CLR Square Storage Container 8 Quart Clear

Item: AC4BZM Model: FG630800CLRCross Ref: 2YJ90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpace Saving Storage Container
ColorClear
MaterialCopolyester
Overall Height8 3/4"
Overall Length8 3/4"
Overall Width8 7/8"
TypeSquare
Capacity8 qt
Dishwasher SafeYes
Freezer SafeYes
GraduatedYes
Graduation Unit Of MeasureLiters, Quarts
Includes HandleYes
Maximum Temperature212°F
Minimum Temperature-40°F
Nsf CertifiedYes
Overall Diameter8 13/16"
Product TypeFood Storage Container

Shipping Info:

Ship weight (kg) 0.621
Ship height (cm)22.1
Ship length (cm)24.13
Ship width (cm)22.35
HS code3924905650
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightTypeMaterialColorPrice
RUBBERMAID FG630200CLR Square Storage Container 2 Quart Clear | AC4BZJ 2YJ87 FG630200CLR8 3/4"8 7/8"2 3/4"SquareCopolyesterClear€12.73
RUBBERMAID FG630400CLR Square Storage Container 4 Quart Clear | AC4BZK 2YJ88 FG630400CLR8 3/4"8 7/8"4 3/4"SquareCopolyesterClear€22.35
RUBBERMAID FG630600CLR Square Storage Container 6 Quart Clear | AC4BZL 2YJ89 FG630600CLR8 3/4"8 7/8"-SquareCopolyesterClear€22.29
RUBBERMAID FG631200CLR Square Storage Container 12 Quart Clear | AC4BZN 2YJ91 FG631200CLR11 3/4"10 1/2"7 3/4"SquareCopolyesterClear€46.24
RUBBERMAID FG631800CLR Square Storage Container 18 Quart Clear | AC4BZP 2YJ92 FG631800CLR11 3/4"10 1/2"-SquareCopolyesterClear€46.23
RUBBERMAID FG632200CLR Square Storage Container 22 Quart Clear | AC4BZQ 2YJ93 FG632200CLR11 3/4"10 1/2"14.437"SquareCopolyesterClear€71.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG630800CLR Square Storage Container 8 Quart Clear
€24.04 /unit