RUBBERMAID FG614600WHT Step On Trash Can Rectangular 23 gallon | AD2TPF 3U652

RUBBERMAID FG614600WHT Step On Trash Can Rectangular 23 gallon

Item: AD2TPF Model: FG614600WHTCross Ref: 3U652
In Stock

Get it by Friday, Jun 13

€393.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStep On Trash Can
Capacity23 gal.
ColorWhite
Diameter16 1/8"
FinishTextured
Height32 1/2"
Length19 3/4"
MaterialPlastic
ShapeRectangular
Top TypeSelf Closing
Width16 3/25"
Container Mounting StyleFree-Standing
Container Product GroupingStep Can
Container ShapeRectangular
Depth16 1/2"
Lid ConnectionHinged
Lid Opening MechanismFoot Pedal
Material GroupingPlastic
MobilityStationary
Specific Container MaterialPlastic
StandardsCFM, FM APPROVED
Trash Container Capacity23 gal.
Width/diameter19 3/4"

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)43.18
Ship length (cm)51.56
Ship width (cm)85.34
HS code3924905650
Country of OriginUS

Product Variants

ProductModelShapeCapacityHeightFinishColorDiameterTop DesignDepthPrice
RUBBERMAID FGST7EPLRD Step On Trash Can Square 7 Gallon Red | AC2GZT 2KDU7 FGST7EPLRDSquare7 gal.17"Powder CoatRed12"Self Closing12"€379.06
RUBBERMAID FGST7SSPL Step On Trash Can Square 7 Gallon 17 Inch Height | AC2GZU 2KDU8 FGST7SSPLSquare7 gal.17"SmoothStainless Steel12"Self Closing--
RFQ
RUBBERMAID FGST12EPLRD Step On Trash Can Square 12 Gallon Red | AC2GZV 2KDU9 FGST12EPLRDSquare12 gal.23"Powder CoatRed12"Self Closing12"€392.59
RUBBERMAID FGST12SSPL Step On Trash Can 12 Gallon Stainles Steel | AC2GZW 2KDV1 FGST12SSPLSquare12 gal.23"Smooth-12"Self Closing-€700.70
RUBBERMAID FGST24EPLRD Step On Trash Can Square 24 Gallon Red | AC2GZX 2KDV2 FGST24EPLRDSquare24 gal.30"Powder CoatRed15"Self Closing15"€562.38
RUBBERMAID FG614500WHT Step On Trash Can Rectangular 18 gallon | AD2TPE 3U650 FG614500WHTRectangular18 gal.26 1/2"TexturedWhite16 1/8"--€254.85
RUBBERMAID FGST12EPLWH Step On Trash Can Square 12 Gallon White | AE4NEX 5LY27 FGST12EPLWHSquare12 gal.23"Powder CoatWhite12"Canopy12"€410.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG614600WHT Step On Trash Can Rectangular 23 gallon
€393.40 /unit