Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG573000YEL Round Storage Container Lid Yellow | AA9VUC 1GAF5

RUBBERMAID FG573000YEL Round Storage Container Lid Yellow

Item: AA9VUC Model: FG573000YELCross Ref: 1GAF5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Storage Container Lid
ColorYellow
MaterialPolyethylene
Overall Height1 1/4"
Dishwasher SafeNo
GraduatedNo
Includes HandleNo
Nsf CertifiedYes
Overall Diameter13 1/2"
Overall Length13 1/2"
Overall Width13 1/2"
Product TypeFood Storage Container Lid

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)36.32
Ship length (cm)36.07
Ship width (cm)10.16
HS code3923500000
Country of OriginUS

Product Variants

ProductModelMaterialOverall HeightColorOutside Dia.Price
RUBBERMAID FG572200YEL Round Storage Container Lid Yellow | AA9VUA 1GAF3 FG572200YELPolyethylene-Yellow-€4.48
RUBBERMAID FG572500YEL Round Storage Container Lid Yellow | AA9VUB 1GAF4 FG572500YELPolyethylene-Yellow10 mm€5.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG573000YEL Round Storage Container Lid Yellow
€10.32 /unit