Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG572400WHT Round Storage Container 8 Quart Lid AA9VUB | AA9VUG 1GAF9

RUBBERMAID FG572400WHT Round Storage Container 8 Quart Lid AA9VUB

Item: AA9VUG Model: FG572400WHTCross Ref: 1GAF9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Storage Container
ColorWhite
MaterialPolyethylene
Dishwasher SafeYes
GraduatedNo
Includes HandleYes
Nsf CertifiedYes
Overall Diameter4 3/4"
Overall Height10 5/8"
Overall Length4 1/4"
Overall Width4 3/4"
Product TypeFood Storage Container

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)71.12
Ship length (cm)26.67
Ship width (cm)26.67
HS code3924905650
Country of OriginUS

Product Variants

ProductModelMaterialColorOverall LengthOverall WidthPkg. Qty.Price
RUBBERMAID FG572024CLR Round Storage Container 2 Qt | AA9VTR 1GAE4 FG572024CLRPolypropyleneTranslucent--1€6.68
RUBBERMAID FG572124CLR Round Storage Container 4 Qt | AA9VTT 1GAE5 FG572124CLRPolypropyleneTranslucent--1€6.84
RUBBERMAID FG572324CLR Round Storage Container 6 Qt | AA9VTU 1GAE6 FG572324CLRPolypropyleneTranslucent--1€10.34
RUBBERMAID FG572424CLR Round Storage Container 8 Qt | AA9VTV 1GAE7 FG572424CLRPolypropyleneTranslucent--1€11.11
RUBBERMAID FG572624CLR Round Storage Container 12 Qt | AA9VTW 1GAE8 FG572624CLRPolypropyleneTranslucent--1€22.44
RUBBERMAID FG572724CLR Round Storage Container 18 Qt | AA9VTX 1GAE9 FG572724CLRPolypropyleneTranslucent--1€26.92
RUBBERMAID FG572824CLR Round Storage Container 22 Qt | AA9VTY 1GAF1 FG572824CLRPolypropyleneTranslucent--1€30.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG572400WHT Round Storage Container 8 Quart Lid AA9VUB
€9.00 /unit