Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG505012 Drain Plug Kit Use With AB2JQV-Z AB2JRA | AB2JQZ 1MDB9

RUBBERMAID FG505012 Drain Plug Kit Use With AB2JQV-Z AB2JRA

Item: AB2JQZ Model: FG505012Cross Ref: 1MDB9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Plug Kit
Basic Pipe Fitting ShapePlug
Body MaterialPlastic
ColorBlack
Esd ConductiveNo
Height6 1/4"
Inlet Connection Diameter2"
Inlet Connection GenderMale
Length9"
MaterialChrome Nickle Carbon Steel
Overall Dia.2 7/8"
Overall Height6 1/4"
Overall Length2 13/16"
Overall Width2 13/16"
Specific Pipe Fitting ShapePlug
Use With1MDB5, 1MDB6, 1MDB7, 1MDB8, 1MDB9
Used With Bin Or Container StyleStock Tank
Width5"
Compatible Grainger Part Number1MDB5, 1MDB6, 1MDB7, 1MDB8
Compatible Manufacturer Model NumberFG424288BLA, FG424400BLA, FG424500BLA, FG424700BLA, FG505012
Overall Diameter2 7/8"

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)7.62
Ship length (cm)9.91
Ship width (cm)9.91
HS code3926909980
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG505012 Drain Plug Kit Use With AB2JQV-Z AB2JRA
€58.38 /unit