RUBBERMAID FG460800DBLUE Blue Cube Truck 8 Cubic Feet 300 Lb. Load | AF4LLM 9AEF9

RUBBERMAID FG460800DBLUE Blue Cube Truck 8 Cubic Feet 300 Lb. Load

Item: AF4LLM Model: FG460800DBLUECross Ref: 9AEF9
In Stock

Get it by Tuesday, Jun 10

€870.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCube Truck
Bushel Capacity6.4 Bushel
Caster Dia.4"
ColorBlue
Load Capacity300 lbs.
MaterialMDPE
Overall Height28 1/8"
Overall Length38"
Overall Width26"
Volume8 cu. ft.
Volume Capacity0.375 cu. yd.
Caster Wheel Dia.4"
Caster Wheel TypeStandard
Caster Wheel/tread MaterialPolyurethane
Caster/wheel Mounting LocationDiamond
Container LegendNone
Frame MaterialNo Frame
Mobility OptionManual
Overall Lxwxh38" x 26" x 28 1/8"
StandardsUSDA

Shipping Info:

Ship weight (kg) 16.605
Ship height (cm)76.2
Ship length (cm)99.06
Ship width (cm)68.58
HS code9403704031
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthColorMaterialBushel CapacityVolumeVolume CapacityPrice
RUBBERMAID FG460800BLA Black Cube Truck 8 Cubic Feet 300 Lb. Load | AE4NVQ 5M726 FG460800BLA300 lbs.38"26"BlackMDPE6.4 Bushel8 cu. ft.-€798.23
RUBBERMAID FG461200BLA Black Cube Truck 12 Cubic Feet 400 Lb. Load | AE7KWL 5Z204 FG461200BLA400 lbs.42 3/4"28"BlackMDPE9.6 Bushel12 cu. ft.-€919.01
RUBBERMAID FG461400BLA Black Cube Truck 14 Cubic Feet 500 Lb. Load | AE7KWM 5Z205 FG461400BLA500 lbs.44 1/8"31"BlackMDPE11.2 Bushel14 cu. ft.-€916.12
RUBBERMAID FG461600BLA Black Cube Truck 16 Cubic Feet 500 Lb. Load | AE7KWN 5Z206 FG461600BLA500 lbs.44 1/5"30 1/2"BlackMDPE12.9 Bushel16 cu. ft.-€1,168.88
RUBBERMAID FG461900BLA Black Cube Truck 20 Cubic Feet 600 Lb. Load | AE7KWP 5Z207 FG461900BLA600 lbs.48"34 1/8"BlackPolyethylene16.1 Bushel20 cu. ft.0.75 cu. yd.€1,266.53
RUBBERMAID FG461600DBLUE Blue Cube Truck 16 Cubic Feet 500 Lb. Load | AF4BVH 8PEL2 FG461600DBLUE500 lbs.44 1/5"30 1/2"BlueMDPE12.9 Bushel16 cu. ft.-€1,044.54
RUBBERMAID FG461200DBLUE Blue Cube Truck 12 Cubic Feet 400 Lb. Load | AF4KWA 8ZFM6 FG461200DBLUE400 lbs.42 3/4"28"BlueMDPE9.6 Bushel12 cu. ft.0.4375 cu. yd.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG460800DBLUE Blue Cube Truck 8 Cubic Feet 300 Lb. Load
€870.42 /unit