RUBBERMAID FG448600BLA Side Panel Truck 48 Inch Length 24 Inch Width | AD6RZL 4AAN1

RUBBERMAID FG448600BLA Side Panel Truck 48 Inch Length 24 Inch Width

Item: AD6RZL Model: FG448600BLACross Ref: 4AAN1
In Stock

Get it by Tuesday, Jun 10

€1,555.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item4-Sided Panel Truck
Caster MaterialThermoplastic
Caster Size8"
Caster Wheel Width2"
Caster Width2"
ColorBlack
Deck Height8"
Deck Length48"
Deck MaterialPlastic
Deck Width24"
FinishPowder Coat
Frame MaterialSteel
Handle TypeRemovable
Load Capacity2000 lbs.
Number Of Caster Wheels4
Number Of Casters4
Overall Height41"
Overall Length48"
Overall Width24"
Platform MaterialPlastic
Wheel Dia.8"
Wheel MaterialRubber
Assembled/unassembledUnassembled
Caster Wheel Dia.8"
Caster Wheel TypeStandard
Caster Wheel/tread MaterialPolyolefin
Caster/wheel Mounting LocationStandard
Deck SurfaceRibbed
Frame Finish/coatingPowder Coated
Handle Pocket LocationDual Ends
Lip StyleFlush
Quiet Performance FeaturesQuiet casters reduce noise

Shipping Info:

Ship weight (kg) 45
Ship height (cm)31.75
Ship length (cm)140.97
Ship width (cm)63.5
HS code8716805010
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG448600BLA Side Panel Truck 48 Inch Length 24 Inch Width
€1,555.76 /unit