RUBBERMAID FG446800BLA Sheet And Panel Truck 48 Inch Length 24 Inch Width | AD6RZG 4AAL6

RUBBERMAID FG446800BLA Sheet And Panel Truck 48 Inch Length 24 Inch Width

Item: AD6RZG Model: FG446800BLACross Ref: 4AAL6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,344.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet and Panel Truck
Assembled/unassembledUnassembled
Caster MaterialPolyolefin
Caster Size6"
Caster Wheel Width2"
Caster Width2"
ColorBlack
Deck Height11 1/4"
Deck Length48"
Deck MaterialPlastic
Deck Width24"
FinishPowder Coat
Frame MaterialSteel
Handle IncludedYes
Handle TypeRemovable
Load Capacity2000 lbs.
Number Of Casters4
Overall Height40"
Overall Length48"
Overall Width24"
Platform MaterialPlastic
Wheel Dia.6"
Wheel MaterialPolyolefin

Shipping Info:

Ship weight (kg) 44.1
Ship height (cm)22.61
Ship length (cm)160.02
Ship width (cm)78.74
HS code8716805010
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG446800BLA Sheet And Panel Truck 48 Inch Length 24 Inch Width
€1,344.06 /unit