Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RUBBERMAID FG425400YEL Over The Spill Absorbent Pad Tablet | AD2CYF 3NB40

RUBBERMAID FG425400YEL Over The Spill Absorbent Pad Tablet

Item: AD2CYF Model: FG425400YELCross Ref: 3NB40
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€59.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Pad Tablet
Absorbency WeightMedium
ColorYellow
Fluids AbsorbedMaintenance/Universal
Length14"
Volume Absorbed Per Pkg.300 oz.
Width16 1/2"
Color/patternYellow
Connector MaterialNo Connector
Connector TypeNo Connector
Dispenser BoxNo
For Use With Chemical Or Metal TypeOil, Water
Includes(22) Pads
MaterialPolypropylene
Number Of Layers6 to 8 ply
Package TypeTablet
PerforatedNo
Perforated SizeNot Perforated
Printed MessageCaution Wet Floor
Product TypeSorbent Pad Tablet
Recycled Content (%)No Recycled Content
Static DissipativeNo

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)5.08
Ship length (cm)41.91
Ship width (cm)35.56
HS code6307909889
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG425400YEL Over The Spill Absorbent Pad Tablet
€59.58 /pack