RUBBERMAID FG395800GRAY Open-top Trash Can Square 35 Gallon Gray | AE4NXM 5M825

RUBBERMAID FG395800GRAY Open-top Trash Can Square 35 Gallon Gray

Item: AE4NXM Model: FG395800GRAYCross Ref: 5M825
In Stock

Get it by Thursday, Jun 12

€253.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOpen-Top Trash Can
Capacity35 gal.
ColorGray
Container Basic MaterialPlastic
Container Product GroupingTrash Can
Container ShapeSquare
Dia.19 1/2"
Diameter19 1/2"
FeaturesDurable And Crack Resistant, Even Under Tough Indoor/Outdoor Conditions. Perfect For Hotel Lobbies, Offices, Restrooms, Shopping Malls, Restaurants And Other Public Locations.
FinishSmooth
Height27 5/8"
IncludesLiner Ring
Length19 1/2"
Lid OptionsNo Lid
MaterialLLDPE
Material GroupingPlastic
MobilityStationary
Mounting StyleFree Standing
Primary Container ColorGray
ShapeSquare
Specific Container MaterialPlastic
Top DesignOpen
Top TypeOpen
Width19 1/2"
Width, Diameter19 1/2"

Shipping Info:

Ship weight (kg) 4.14
Ship height (cm)70.61
Ship length (cm)49.28
Ship width (cm)49.28
HS code3924905650
Country of OriginUS

Product Variants

ProductModelCapacityHeightFinishShapeColorTop TypeTop DesignIndoor/outdoorPrice
RUBBERMAID FGSO820PLBK Open-top Trash Can Half Round 9 Gallon | AB2GUR 1LYL6 FGSO820PLBK9 gal.32"Chrome PlatedHalf RoundBlack, ChromeFlatFlatIndoor€423.28
RUBBERMAID FGWMB30RBK Open-top Trash Can Rectangular 7.5 Gallon | AB2GUT 1LYL7 FGWMB30RBK7.5 gal.16"EpoxyRectangularBlackOpenOpenIndoor-
RFQ
RUBBERMAID FGWMB20SLV Open-top Trash Can Round 5 Gallon Silver | AB2GUV 1LYL9 FGWMB20SLV5 gal.14"Epoxy CoatRoundSilverOpenOpenIndoor€37.92
RUBBERMAID FGAOT35SAPL Open-top Trash Can Round 35 Gallon Silver | AC2GYR 2KDP7 FGAOT35SAPL35 gal.32"SatinRoundSilverOpenOpenIndoor€1,364.23
RUBBERMAID FGAOT62SAPL Open-top Trash Can Round 55 Gallon Silver | AC2GYT 2KDP8 FGAOT62SAPL55 gal.35"SatinRoundSilverOpenOpenIndoor€2,193.05
RUBBERMAID FGSC18SSPL Open-top Trash Can Square Stainles Steel | AC2GYW 2KDR2 FGSC18SSPL40 gal.31 1/4"SmoothSquare-OpenOpenIndoor€1,594.52
RUBBERMAID FGSR18SSPL Open-top Trash Can Rectangular 40 Gallon | AC2GYZ 2KDR5 FGSR18SSPL40 gal.30"SmoothRectangular-OpenOpenIndoor€1,508.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG395800GRAY Open-top Trash Can Square 35 Gallon Gray
€253.98 /unit