RUBBERMAID FG354060BLA Utility Container 23 Gallon Plastic Black | AB9WDE 2FTG1

RUBBERMAID FG354060BLA Utility Container 23 Gallon Plastic Black

Item: AB9WDE Model: FG354060BLACross Ref: 2FTG1
In Stock

Get it by Tuesday, Jun 10

€118.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Container
Capacity23 gal.
ColorBlack
FinishGel Coat
Height30"
Length22"
MaterialPlastic
ShapeRectangle
Width11"

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)27.94
Ship length (cm)76.2
Ship width (cm)58.42
HS code3924905650
Country of OriginUS

Product Variants

ProductModelColorShapeCapacityHeightMaterialFinishPrice
RUBBERMAID FG354060BEIG Utility Container 23 Gallon Plastic Beige | AB9WDF 2FTG2 FG354060BEIGBeigeRectangle23 gal.30"PlasticGel Coat€124.92
RUBBERMAID FG354060GRAY Utility Container 23 Gallon Plastic Gray | AB9WDG 2FTG3 FG354060GRAYGrayRectangle23 gal.30"PlasticGel Coat€109.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG354060BLA Utility Container 23 Gallon Plastic Black
€118.01 /unit