RUBBERMAID FG350000WHT Box Food/tote | AE4NVA 5M675

RUBBERMAID FG350000WHT Box Food/tote

Item: AE4NVA Model: FG350000WHTCross Ref: 5M675
In Stock

Get it by Tuesday, Jun 10

€58.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFood/Tote Box
ColorWhite
MaterialPolyethylene
Dishwasher SafeNo
GraduatedNo
Includes HandleNo
Nsf CertifiedYes
Overall Diameter26"
Overall Height9"
Overall Length26"
Overall Width26"
Product TypeFood/Tote Box

Shipping Info:

Ship weight (kg) 2.61
Ship height (cm)52.32
Ship length (cm)66.29
Ship width (cm)45.97
HS code3924104000
Country of OriginUS

Product Variants

ProductModelMaterialOverall LengthOverall HeightColorPrice
RUBBERMAID FG330000CLR Food/tote Box 12.5 G | AE4NUN 5M657 FG330000CLRCopolyester26"9"Clear€99.28
RUBBERMAID FG330100CLR Food/tote Box 21.5 G | AE4NUP 5M658 FG330100CLRCopolyester26"15"Clear€133.98
RUBBERMAID FG330400CLR Food/tote Box 5 G | AE4NUR 5M660 FG330400CLRCopolyester18"9"Clear€47.23
RUBBERMAID FG330800CLR Food/tote Box 8.5 G | AE4NUT 5M663 FG330800CLRCopolyester26"-Clear€75.48
RUBBERMAID FG330900CLR Food/tote Box 3.5 G | AE4NUU 5M664 FG330900CLRCopolyester18"-Clear€34.51
RUBBERMAID FG350100WHT Box Food/tote | AE4NVB 5M676 FG350100WHTPolyethylene26"15"White€107.15
RUBBERMAID FG350400WHT Food/tote Box Capacity 5 Gallon White | AE4NVD 5M678 FG350400WHTPolyethylene18"9"White€48.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG350000WHT Box Food/tote
€58.46 /unit