RUBBERMAID FG342100BLA Utility Cart 150 Lb. Load Capacity Plastic | AC9RMK 3JHV2

RUBBERMAID FG342100BLA Utility Cart 150 Lb. Load Capacity Plastic

Item: AC9RMK Model: FG342100BLACross Ref: 3JHV2
In Stock

Get it by Friday, Jun 13

€418.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Cart
Caster MaterialThermoplastic Rubber
Caster Size3"
ColorBlack
Configuration2 Sides Enclosed
Distance Between Middle And Bottom Shelf11 3/4"
Distance Between Shelves28 3/4"
Distance Between Top And Middle Shelf11 3/4"
FinishSmooth
Handle Height36 5/8"
Handle IncludedYes
Leg MaterialPlastic
Load Capacity150 lbs.
MaterialPolypropylene
Number Of Shelves3
Overall Height36.63"
Overall Length33 5/8"
Overall Width18 5/8"
Shelf Capacity50 lbs.
Shelf ColorBlack
Shelf Length21 7/8"
Shelf MaterialPlastic
Shelf Width17 5/8"
Caster Type(4) Swivel
Enclosed/open/partially EnclosedEnclosed
FoldingNo
Maximum Load Capacity150 lbs.
Nsf CertifiedNo
Number Of Casters4
Overall Depth18 5/8"
Product TypeUtility Cart

Shipping Info:

Ship weight (kg) 15.8175
Ship height (cm)39.37
Ship length (cm)73.66
Ship width (cm)49.53
HS code9403704031
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall WidthNumber Of ShelvesOverall LengthOverall HeightShelf LengthShelf WidthDistance Between ShelvesPrice
RUBBERMAID FG450089BLA Utility Cart 500 Lb. Load Capacity | AA9UGK 1FD38 FG450089BLA500 lbs.18"239"33"31 1/2"18"18 7/8"€343.87
RUBBERMAID FG452089BLA Utility Cart 500 Lb. Load Capacity | AA9UGP 1FD42 FG452089BLA500 lbs.26"245"33"37 1/2"26"18 7/8"€335.89
RUBBERMAID FG452089BEIG Utility Cart 500 Lb. Load Capacity | AA9UGQ 1FD43 FG452089BEIG500 lbs.25 7/8"245 1/4"34 1/4"37 1/2"26"18 7/8"€339.96
RUBBERMAID FG430000BLA Utility Cart 400 Lb. Load Capacity | AB2JVD 1MDN4 FG430000BLA400 lbs.23 1/2"245"34 1/2"32"23 1/2"18 7/8"€1,060.60
RUBBERMAID FG9T6600BLA Utility Cart 500 lb. Load Capacity | AC4DZH 2ZB53 FG9T6600BLA300 lbs.16"234"31 1/4"29 1/2"15 1/2"18 7/8"€292.95
RUBBERMAID FG9T6700BLA Utility Cart 500 Lb. Load Capacity | AC4DZJ 2ZB54 FG9T6700BLA500 lbs.24"240"32 1/4"35 1/2"23 1/2"19"€389.75
RUBBERMAID FG450088BEIG Utility Cart 500 Lb. Load Capacity Pe | AD6TBZ 4AAZ9 FG450088BEIG500 lbs.17 7/8"239"33 1/4"31 1/4"17"18 7/8"€261.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG342100BLA Utility Cart 150 Lb. Load Capacity Plastic
€418.65 /unit