RUBBERMAID FG335388BLA Utility Bin 8 Gallon Black 12-1/8 Inch Length | AD2DCN 3NE60

RUBBERMAID FG335388BLA Utility Bin 8 Gallon Black 12-1/8 Inch Length

Item: AD2DCN Model: FG335388BLACross Ref: 3NE60
In Stock

Get it by Thursday, Jun 12

€136.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRefuse Bin
ColorBlack
Load Capacity8 gal.
MaterialPlastic
Overall Depth12 1/8"
Overall Height22"
Overall Length12 1/8"
Overall Width17"
Accessory TypeBin for Utility Carts with Plastic or Wire Shelves
For Use With Mfr. Model NumberFG335588, FG342100, FG342488, FG409100, FG409200, FG409300, FG409400, FG409500, FG409600, FG450088, FG451288, FG451388, FG452010, FG452088, FG453288, FG453388, FG454600, FG454610, FG454888, FG9T6800

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)55.88
Ship length (cm)43.18
Ship width (cm)30.48
HS code3924905650
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall HeightMaterialOverall DepthOverall LengthOverall WidthColorPrice
RUBBERMAID FG335488BLA Utility Bin 4 Gallon Black 17 Inch Width | AD2DCM 3NE59 FG335488BLA4 gal.10 1/2"Plastic12 1/8"12 1/8"17"Black€71.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG335388BLA Utility Bin 8 Gallon Black 12-1/8 Inch Length
€136.74 /unit