Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG306700BLA Self-closing Lid Swing Black | AD9LMM 4TJ43

RUBBERMAID FG306700BLA Self-closing Lid Swing Black

Item: AD9LMM Model: FG306700BLACross Ref: 4TJ43
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can Top
ColorBlack
Fits Container Size10.25 gal.
Height7"
Length11 5/8"
Opening Closure TypeSwing
ShapeRectangle
Top DesignDome
TypeFits Large Wastebasket
Width16"
Lid ConnectionSnap On
Lid ShapeRectangular
Overall Height7"
Overall Width16"
Product TypeTrash Can Top
Top TypeSwing

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)18.8
Ship length (cm)40.64
Ship width (cm)29.21
HS code3923500000
Country of OriginUS

Product Variants

ProductModelShapeColorMaterialDiameterCapacityHeightTop DesignOpening Closure TypePrice
RUBBERMAID FG9W7200BLA Mobile Waste Collector Lid Dome Black | AA9VAU 1FYG5 FG9W7200BLARectangleBlackStructural Web Hdpe--10 1/2"DomeLift Up€417.20
RUBBERMAID FG267360BLA Trash Can Top Swing Black 20-1/2 Inch Length | AB9WDK 2FTG7 FG267360BLARectangleBlackPlastic--5"DropSwing€84.50
RUBBERMAID FG267400BLA Trash Can Top Black 21-7/8 Inch Length | AB9WDL 2FTH2 FG267400BLARectangleBlackPlastic--1 1/4"FlatHinged€150.44
RUBBERMAID FG268988BLA Trash Can Lid Black 16 Inch Length Plastic | AC8JJX 3APV2 FG268988BLASquareBlackPlastic--4"DropSwing€78.79
RUBBERMAID FG261960WHT Trash Can Top Flat White | AD2TNT 3U619 FG261960WHTRoundWhitePolyethylene19 7/8"-2 3/4"FlatSnap On€15.90
RUBBERMAID FG264560WHT Trash Can Top Flat White | AD2TNU 3U627 FG264560WHTRoundWhitePolyethylene24 1/2"-1 1/2"FlatSnap On€41.55
RUBBERMAID FG267360GRAY Trash Can Top Gray 20-1/2 Inch Length | AD2TPC 3U640 FG267360GRAYRectangleGray---5"DropSwing€78.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG306700BLA Self-closing Lid Swing Black
€32.81 /unit