Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RUBBERMAID FG295700GRAY Open-top Trash Can Rectangular 10.3 Gallon | AD2TPA 3U636

RUBBERMAID FG295700GRAY Open-top Trash Can Rectangular 10.3 Gallon

Item: AD2TPA Model: FG295700GRAYCross Ref: 3U636
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€35.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOpen-Top Trash Can
Capacity10.3 gal.
ColorGray
Depth11"
Diameter15 1/4"
FinishSmooth
Height19 7/8"
Indoor/outdoorIndoor
Length15 1/4"
MaterialLLDPE
Mounting StyleFree Standing
ShapeRectangular
Top DesignOpen
Top TypeOpen
Width11"
Container Mounting StyleFree-Standing
Container Product GroupingWastebasket
Container ShapeRectangular
FeaturesAll-Plastic Construction Won'T Chip, Rust Or Dent. Rolled Rims Add Strength, And Are Easy To Clean.
IncludesPlastic Liner
Lid ConnectionNone
Lid Opening MechanismNone
LocationIndoor
Material GroupingPlastic
MobilityStationary
Rigid Liner MaterialPlastic
Specific Container MaterialPlastic
StandardsADA COMPLIANT
Trash Container Capacity10 gal.
Width/diameter15 1/4"

Shipping Info:

Ship weight (kg) 0.4556
Ship height (cm)6.86
Ship length (cm)28.7
Ship width (cm)40.13
HS code3924905650
Country of OriginUS

Product Variants

ProductModelCapacityHeightFinishShapeColorTop TypeTop DesignIndoor/outdoorPrice
RUBBERMAID FGSO820PLBK Open-top Trash Can Half Round 9 Gallon | AB2GUR 1LYL6 FGSO820PLBK9 gal.32"Chrome PlatedHalf RoundBlack, ChromeFlatFlatIndoor€423.28
RUBBERMAID FGWMB30RBK Open-top Trash Can Rectangular 7.5 Gallon | AB2GUT 1LYL7 FGWMB30RBK7.5 gal.16"EpoxyRectangularBlackOpenOpenIndoor-
RFQ
RUBBERMAID FGWMB20SLV Open-top Trash Can Round 5 Gallon Silver | AB2GUV 1LYL9 FGWMB20SLV5 gal.14"Epoxy CoatRoundSilverOpenOpenIndoor€37.92
RUBBERMAID FGAOT35SAPL Open-top Trash Can Round 35 Gallon Silver | AC2GYR 2KDP7 FGAOT35SAPL35 gal.32"SatinRoundSilverOpenOpenIndoor€1,364.23
RUBBERMAID FGAOT62SAPL Open-top Trash Can Round 55 Gallon Silver | AC2GYT 2KDP8 FGAOT62SAPL55 gal.35"SatinRoundSilverOpenOpenIndoor€2,193.05
RUBBERMAID FGSC18SSPL Open-top Trash Can Square Stainles Steel | AC2GYW 2KDR2 FGSC18SSPL40 gal.31 1/4"SmoothSquare-OpenOpenIndoor€1,594.52
RUBBERMAID FGSR18SSPL Open-top Trash Can Rectangular 40 Gallon | AC2GYZ 2KDR5 FGSR18SSPL40 gal.30"SmoothRectangular-OpenOpenIndoor€1,508.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG295700GRAY Open-top Trash Can Rectangular 10.3 Gallon
€35.88 /unit