RUBBERMAID FG295673BLUE Recycling Container 7 Gallon Blue | AE4NWT 5M785

RUBBERMAID FG295673BLUE Recycling Container 7 Gallon Blue

Item: AE4NWT Model: FG295673BLUECross Ref: 5M785
In Stock

Get it by Tuesday, Jun 10

€19.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDesk-Side Recycling Container
Capacity7 gal.
ColorBlue
Height15"
Length14 3/8"
MaterialPlastic
Number Of Openings1
ShapeRectangle
SymbolUniversal Recycle
TopOpen
Top DesignOpen
Width10 1/4"
Container MarkingsRecycle Symbol
Container Product GroupingRecycling Wastebasket
Container ShapeRectangular
Depth14 1/2"
Material GroupingPlastic
MobilityStationary
StandardsPCR
Top TypeOpen
Width/diameter10 1/2"

Shipping Info:

Ship weight (kg) 0.846
Ship height (cm)73.66
Ship length (cm)37.85
Ship width (cm)28.7
HS code3924905650
Country of OriginUS

Product Variants

ProductModelColorHeightMaterialShapeTopNumber Of OpeningsSymbolPrice
RUBBERMAID FG295606GRN Recycling Container 7 Gallon Green | AD8TDA 4LZL2 FG295606GRNGreen15"PlasticRectangleOpen1Universal Recycle€10.29
RUBBERMAID FG295573BLUE Recycling Container 3.4 Gallon Blue | AE4NWR 5M781 FG295573BLUEBlue12 1/8"PlasticRectangleOpen1Universal Recycle€13.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG295673BLUE Recycling Container 7 Gallon Blue
€19.24 /unit