Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG295500BEIG Open-top Trash Can Rectangular 3 Gallon | AD2TNW 3U632

RUBBERMAID FG295500BEIG Open-top Trash Can Rectangular 3 Gallon

Item: AD2TNW Model: FG295500BEIGCross Ref: 3U632
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOpen-Top Trash Can
Capacity3 gal.
ColorBeige
Depth6.797"
FinishSmooth
Height12.13"
Indoor/outdoorIndoor
Length11 3/8"
MaterialLLDPE
Mounting StyleFree Standing
ShapeRectangular
Top DesignOpen
Top TypeOpen
Width8 1/4"
Container Mounting StyleFree-Standing
Container Product GroupingWastebasket
Container ShapeRectangular
FeaturesAll-Plastic Construction Won'T Chip, Rust Or Dent. Rolled Rims Add Strength, And Are Easy To Clean.
Lid ConnectionNone
Lid Opening MechanismNone
LocationIndoor
Material GroupingPlastic
MobilityStationary
Specific Container MaterialPlastic
StandardsUL
Trash Container Capacity3 gal.
Width/diameter8 1/4"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)4.57
Ship length (cm)30.48
Ship width (cm)29.21
HS code3924905650
Country of OriginUS

Product Variants

ProductModelCapacityHeightFinishShapeColorTop TypeTop DesignIndoor/outdoorPrice
RUBBERMAID FGSO820PLBK Open-top Trash Can Half Round 9 Gallon | AB2GUR 1LYL6 FGSO820PLBK9 gal.32"Chrome PlatedHalf RoundBlack, ChromeFlatFlatIndoor€423.28
RUBBERMAID FGWMB30RBK Open-top Trash Can Rectangular 7.5 Gallon | AB2GUT 1LYL7 FGWMB30RBK7.5 gal.16"EpoxyRectangularBlackOpenOpenIndoor-
RFQ
RUBBERMAID FGWMB20SLV Open-top Trash Can Round 5 Gallon Silver | AB2GUV 1LYL9 FGWMB20SLV5 gal.14"Epoxy CoatRoundSilverOpenOpenIndoor€37.92
RUBBERMAID FGAOT35SAPL Open-top Trash Can Round 35 Gallon Silver | AC2GYR 2KDP7 FGAOT35SAPL35 gal.32"SatinRoundSilverOpenOpenIndoor€1,364.23
RUBBERMAID FGAOT62SAPL Open-top Trash Can Round 55 Gallon Silver | AC2GYT 2KDP8 FGAOT62SAPL55 gal.35"SatinRoundSilverOpenOpenIndoor€2,193.05
RUBBERMAID FGSC18SSPL Open-top Trash Can Square Stainles Steel | AC2GYW 2KDR2 FGSC18SSPL40 gal.31 1/4"SmoothSquare-OpenOpenIndoor€1,594.52
RUBBERMAID FGSR18SSPL Open-top Trash Can Rectangular 40 Gallon | AC2GYZ 2KDR5 FGSR18SSPL40 gal.30"SmoothRectangular-OpenOpenIndoor€1,508.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG295500BEIG Open-top Trash Can Rectangular 3 Gallon
€16.14 /unit