RUBBERMAID FG265788RED Trash Can Top Dome Red 27-1/4 Inch Diameter | AE4NWK 5M771

RUBBERMAID FG265788RED Trash Can Top Dome Red 27-1/4 Inch Diameter

Item: AE4NWK Model: FG265788REDCross Ref: 5M771
In Stock

Get it by Tuesday, Jun 10

€210.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can Top
ColorRed
Container Basic MaterialPlastic
Container ShapeRound
Diameter27 1/4"
Fits Container Size55 gal.
Height14 1/2"
Lid ConnectionSnap On
Lid ShapeRound
MaterialPolyethylene
Material GroupingPlastic
Number Of Openings1
Opening Closure TypeSwing
Primary Container ColorRed
ShapeRound
Specific Container MaterialPlastic
Top DesignDome
TypeDome Top
Compatible Grainger Part Number48XM33
Compatible Manufacturer Part NumberFG265500RED
Overall Diameter24 3/4"
Overall Height12 1/2"
Product TypeTrash Can Top
StandardsCSFM
Top TypeDome with Push Door

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)36.83
Ship length (cm)69.09
Ship width (cm)68.83
HS code3923500000
Country of OriginUS

Product Variants

ProductModelShapeColorMaterialDiameterCapacityHeightTop DesignOpening Closure TypePrice
RUBBERMAID FG9W7200BLA Mobile Waste Collector Lid Dome Black | AA9VAU 1FYG5 FG9W7200BLARectangleBlackStructural Web Hdpe--10 1/2"DomeLift Up€417.20
RUBBERMAID FG267360BLA Trash Can Top Swing Black 20-1/2 Inch Length | AB9WDK 2FTG7 FG267360BLARectangleBlackPlastic--5"DropSwing€84.50
RUBBERMAID FG267400BLA Trash Can Top Black 21-7/8 Inch Length | AB9WDL 2FTH2 FG267400BLARectangleBlackPlastic--1 1/4"FlatHinged€150.44
RUBBERMAID FG268988BLA Trash Can Lid Black 16 Inch Length Plastic | AC8JJX 3APV2 FG268988BLASquareBlackPlastic--4"DropSwing€78.79
RUBBERMAID FG261960WHT Trash Can Top Flat White | AD2TNT 3U619 FG261960WHTRoundWhitePolyethylene19 7/8"-2 3/4"FlatSnap On€15.90
RUBBERMAID FG264560WHT Trash Can Top Flat White | AD2TNU 3U627 FG264560WHTRoundWhitePolyethylene24 1/2"-1 1/2"FlatSnap On€41.55
RUBBERMAID FG267360GRAY Trash Can Top Gray 20-1/2 Inch Length | AD2TPC 3U640 FG267360GRAYRectangleGray---5"DropSwing€78.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG265788RED Trash Can Top Dome Red 27-1/4 Inch Diameter
€210.10 /unit