Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG264043BLA Container Dolly 20 To 55 Gallon Black | AD9ARB 4NY79

RUBBERMAID FG264043BLA Container Dolly 20 To 55 Gallon Black

Item: AD9ARB Model: FG264043BLACross Ref: 4NY79
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€200.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContainer Dolly
Caster Size3"
ColorBlack
Diameter18 1/4"
Fits Container Size20 gal. to 55 gal.
Height6 5/8"
Load Capacity250 lbs.
MaterialHDPE
ShapeRound
Compatible Grainger Part Number2FTH5
Compatible Mfr. Model NumberFG264360GRAY
Dolly Product GroupingContainer Dolly
Dolly ShapeRound
For Container Capacity20 gal. to 55 gal.
Includes(5) Quiet Swivel Casters
Max. No. Of Containers1
SeriesBRUTE(R) Series

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)16.51
Ship length (cm)45.97
Ship width (cm)45.97
HS code8716805090
Country of OriginUS

Product Details:

    • Max. No. of Containers (1)

Product Variants

ProductModelLoad CapacityMaterialShapeFits Container SizeColorCaster SizeHeightPrice
RUBBERMAID FG353000BLA Container Dolly 28 To 40 Gallon Black | AD7YAM 4HC22 FG353000BLA250 lbs.HDPESquare28 gal. to 40 gal.Black3"6 1/4"€161.20
RUBBERMAID FG264000BLA Container Dolly 20 To 55 Gallon Black | AE6YUL 5W007 FG264000BLA250 lbs.Rubber, SteelRound20 gal. to 55 gal.Black3"6 5/8"€101.37
RUBBERMAID FG264600BLA Container Dolly 20 To 55 Gallon Black | AF2VCD 6Y932 FG264600BLA200 lbs.HDPERectangle20 gal. to 55 gal.Black4"8"€424.32
RUBBERMAID 1968468 Container Dolly, 16 to 23 Gallon | CD3YUJ 49AJ51 1968468100 lbs.Stainless SteelRectangle16 gal. to 23 gal.Gray3"9"€318.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG264043BLA Container Dolly 20 To 55 Gallon Black
€200.89 /unit