RUBBERMAID FG262073BLUE Recycling Receptacle Blue 20 gallon | AH6HLL 35ZU65

RUBBERMAID FG262073BLUE Recycling Receptacle Blue 20 gallon

Item: AH6HLL Model: FG262073BLUECross Ref: 35ZU65
In Stock

Get it by Wednesday, Jun 11

€66.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecycling Receptacle
Capacity20 gal.
ColorBlue
Diameter19 1/2"
FinishUV Protectant
Height23"
MaterialPolyethylene
ShapeRound
Total Capacity20 gal.
Width19 1/2"
Container MarkingsRecycle Symbol
Container Product GroupingRecycling Can
Container ShapeRound
Material GroupingPlastic
MobilityStationary
StandardsNSF 2, NSF 21
Top TypeOpen
Width/diameter19 1/2"

Shipping Info:

Ship weight (kg) 2.5875
Ship height (cm)58.93
Ship length (cm)56.64
Ship width (cm)49.53
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG262073BLUE Recycling Receptacle Blue 20 gallon
€66.54 /unit