Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG261960BLA Trash Can Top Flat Black | AF4ABC 8MYV6

RUBBERMAID FG261960BLA Trash Can Top Flat Black

Item: AF4ABC Model: FG261960BLACross Ref: 8MYV6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can Top
ColorBlack
Container Basic MaterialPlastic
Container ShapeRound
Diameter19 7/8"
Fits Container Size20 gal.
For Container Capacity20 gal.
For Use With1779734
For Use With Trash Can Mfr. Model Number1779734
Height2 3/4"
Lid ConnectionSnap On
Lid ShapeRound
Material GroupingPlastic
Number Of Openings0
Opening Closure TypeSnap On
Primary Container ColorBlack
ShapeRound
Specific Container MaterialPlastic
Top DesignFlat
Trash Container Capacity20 gal.
TypeRound Flat

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)3.81
Ship length (cm)50.29
Ship width (cm)54.86
HS code3923500000
Country of OriginUS

Product Variants

ProductModelShapeColorMaterialDiameterCapacityHeightTop DesignOpening Closure TypePrice
RUBBERMAID FG9W7200BLA Mobile Waste Collector Lid Dome Black | AA9VAU 1FYG5 FG9W7200BLARectangleBlackStructural Web Hdpe--10 1/2"DomeLift Up€417.20
RUBBERMAID FG267360BLA Trash Can Top Swing Black 20-1/2 Inch Length | AB9WDK 2FTG7 FG267360BLARectangleBlackPlastic--5"DropSwing€84.50
RUBBERMAID FG267400BLA Trash Can Top Black 21-7/8 Inch Length | AB9WDL 2FTH2 FG267400BLARectangleBlackPlastic--1 1/4"FlatHinged€150.44
RUBBERMAID FG268988BLA Trash Can Lid Black 16 Inch Length Plastic | AC8JJX 3APV2 FG268988BLASquareBlackPlastic--4"DropSwing€78.79
RUBBERMAID FG261960WHT Trash Can Top Flat White | AD2TNT 3U619 FG261960WHTRoundWhitePolyethylene19 7/8"-2 3/4"FlatSnap On€15.90
RUBBERMAID FG264560WHT Trash Can Top Flat White | AD2TNU 3U627 FG264560WHTRoundWhitePolyethylene24 1/2"-1 1/2"FlatSnap On€41.55
RUBBERMAID FG267360GRAY Trash Can Top Gray 20-1/2 Inch Length | AD2TPC 3U640 FG267360GRAYRectangleGray---5"DropSwing€78.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG261960BLA Trash Can Top Flat Black
€16.83 /unit