RUBBERMAID FG261700GRAY Split Bucket 17 Quart Gray Plastic | AD2TPM 3U662

RUBBERMAID FG261700GRAY Split Bucket 17 Quart Gray Plastic

Item: AD2TPM Model: FG261700GRAYCross Ref: 3U662
In Stock

Get it by Thursday, Jun 12

€45.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Bucket
Capacity17 qt
ColorGray
Color CodeYes
Height10 1/8"
Length14 5/8"
MaterialPlastic
Metal DetectableNo
ShapeRectangle
Width13 7/8"
Anti-spillNo
Bucket StyleDual Compartment
Depth10"
Includes Bottom DrainNo
Includes CastersNo
Includes HandleYes
Product TypeDouble Mop Bucket
StandardsREACH

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)65.02
Ship length (cm)38.1
Ship width (cm)36.07
HS code3926901000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG261700GRAY Split Bucket 17 Quart Gray Plastic
€45.84 /unit