Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG234P00AMBR Full Size Food Cover Hot Amber | AD9QUT 4UGA9

RUBBERMAID FG234P00AMBR Full Size Food Cover Hot Amber

Item: AD9QUT Model: FG234P00AMBRCross Ref: 4UGA9
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHot Food Pan Cover
MaterialPolycarbonate
Compatible Pan TypeFull Size
Dishwasher SafeYes
Nsf CertifiedYes
Oven SafeNo
Overall Depth1 13/16"
Overall Length20 13/16"
Overall Width12 13/16"
Product TypePan Handled Cover

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)3.05
Ship length (cm)53.09
Ship width (cm)32.51
HS code3923500000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG234P00AMBR Full Size Food Cover Hot Amber