Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG196800RED Spoon Spatula Hot 16 1/2 In | AD9QMM 4UEE2

RUBBERMAID FG196800RED Spoon Spatula Hot 16 1/2 In

Item: AD9QMM Model: FG196800REDCross Ref: 4UEE2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpoon Shaped Spatula
Handle MaterialNylon
Overall Length16 1/2"
Overall Width3"
StyleSpoon
Blade Length4 1/2"
Blade MaterialSilicone
Blade Width9 7/16"
Dishwasher SafeNo
Nsf CertifiedYes
Product TypeHigh-Heat Spoonula

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)2.54
Ship length (cm)44.2
Ship width (cm)7.87
HS code3924104000
Country of OriginCN

Product Variants

ProductModelOverall LengthOverall WidthHandle MaterialWorking Temp.Price
RUBBERMAID FG196700RED Spoon Spatula Hot 13 1/2 In | AD9QML 4UEE1 FG196700RED13 1/2"2 1/2"Nylon500°F€21.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG196800RED Spoon Spatula Hot 16 1/2 In
€26.40 /unit