RUBBERMAID FG130573BLUE Tilt Truck Standard 1/2 Cubic Yard 850 Lb. | AE4NUJ 5M653

RUBBERMAID FG130573BLUE Tilt Truck Standard 1/2 Cubic Yard 850 Lb.

Item: AE4NUJ Model: FG130573BLUECross Ref: 5M653
In Stock

Get it by Wednesday, Jun 11

€1,342.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTilt Truck
Caster Dia.3 1/2"
Caster MaterialPolyolefin
ColorBlue
Frame MaterialSteel
Handle Height35 1/8"
Handle IncludedYes
Height43"
Hopper MaterialPolyethylene
Hopper TypeStandard
Load Capacity850 lbs.
MaterialMedium Density Polyethylene
Mobility OptionManual
Overall Height38.63"
Overall Length60 1/2"
Overall Width28"
Wheel Dia.10"
Wheel MaterialVulcanized Rubber
Axle-mounted Wheel Dia.10"
Axle-mounted Wheel/tread MaterialRubber
Caster Wheel Dia.3 1/2"
Caster Wheel/tread MaterialRubber
Caster/wheel Mounting LocationStandard
Container Height38 5/8"
Container LegendRecycling
Handle TypeFlat
Quiet Performance FeaturesQuiet casters reduce noise

Shipping Info:

Ship weight (kg) 34.2
Ship height (cm)93.98
Ship length (cm)144.78
Ship width (cm)71.12
HS code9403704031
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthOverall HeightColorMobility OptionHandle TypeAxle-mounted Wheel Dia.Price
RUBBERMAID FG131600BLA Tilt Truck Heavy-duty 1 Cubic Yard 2100 Lb. | AA9GKR 1D652 FG131600BLA2100 lbs.72 1/4"33 1/2"43 3/4"BlackManual--€1,794.01
RFQ
RUBBERMAID FG131500BLA Tilt Truck Standard 1 Cubic Yard Black | AA9GKT 1D653 FG131500BLA1250 lbs.72 1/4"33.437"43.859"BlackManual--€1,733.99
RFQ
RUBBERMAID FG130600BLA Tilt Truck Heavy-duty 1/2 Cubic Yard 1400 Lb | AA9GKV 1D655 FG130600BLA1400 lbs.60 1/2"28"38.63"BlackManualNo Handle10"€1,553.44
RFQ
RUBBERMAID FG130500BLA Tilt Truck Standard 1/2 Cubic Yard Black | AA9GKW 1D656 FG130500BLA850 lbs.60 1/2"28"38.63"BlackManualNo Handle10"€1,401.42
RFQ
RUBBERMAID FG130400BLA Tilt Truck Utility 1/2 Cubic Yard 450 Lb. | AA9GKX 1D657 FG130400BLA450 lbs.56 3/4"28"38.63"BlackManual--€986.46
RUBBERMAID FG131542BLA Tilt Truck Forkliftable 1 Cu Yard 1250 Lb | AC4DZF 2ZB51 FG131542BLA1250 lbs.72 1/4"33 1/2"43 3/4"BlackForklift Capable, Manual--€1,720.70
RFQ
RUBBERMAID FG102542BLA Tilt Truck Forkliftable 1-1/2 Cubic Yard | AC4DZG 2ZB52 FG102542BLA1200 lbs.80 1/2"43"50 1/4"BlackForklift Capable, ManualNo Handle12"€3,841.07
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG130573BLUE Tilt Truck Standard 1/2 Cubic Yard 850 Lb.
€1,342.81 /unit