Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG1013L10000 Wheel | CT9FPG

RUBBERMAID FG1013L10000 Wheel

Item: CT9FPG Model: FG1013L10000Cross Ref: 1AHU5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€164.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheel
For Use With5M640
For Use With Grainger Item Number5M640
Compatible BrandRubbermaid
Compatible Grainger Part Number5M640
Compatible Manufacturer Model NumberFG101300BLA
Compatible Product TypeTilt Trucks
Overall Height3"
Overall Length12"
Overall Width12"
Product TypeCaster

Shipping Info:

Ship weight (kg) 4.7835
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelTypePrice
RUBBERMAID GRFG1014L30000 Wheel For Use With AE4NUK | AA8VNW 1AHV2 GRFG1014L30000-€122.97
RUBBERMAID GRFG1305L30000 Wheel For Use With AA9GKW AE2PYK-6 | AA8VNX 1AHV8 GRFG1305L300003/4" Bore€70.19
RUBBERMAID GRFG1315L30000 Wheel For Use With AA9GKT AE2PYN-9 | AA8VNZ 1AHY4 GRFG1315L30000-€111.22
RUBBERMAID GRFG1025L60000 Wheel | CT9FPH GRFG1025L60000-€141.39
RUBBERMAID GRFG1026L60000 Wheel | CT9FPJ GRFG1026L60000-€199.43
RUBBERMAID GRFG9T13L30000 Wheel | CT9FPK GRFG9T13L30000-€35.01
RUBBERMAID GRFG9T73L9GRAY Wheel and Axle Parts | CT9FPL GRFG9T73L9GRAY-€45.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG1013L10000 Wheel
€164.27 /unit