Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID 1971257 Trash Can, Rectangular, Blue, 16 gal Capacity, 11 Inch Width/Dia, 22 Inch Dp | CT9FNP

RUBBERMAID 1971257 Trash Can, Rectangular, Blue, 16 gal Capacity, 11 Inch Width/Dia, 22 Inch Depth

Item: CT9FNP Model: 1971257Cross Ref: 49AJ44
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can
ColorBlue
Container Mounting StyleFree Standing
Container ShapeRectangular
Depth22"
FeaturesVenting Channels, (4) Bags Cinches Secure Liners, Knot-Free, Base And Rim Handles, Collect And Transport Up To (4) Streams Of Waste And Recyclables, Rib-Strengthened Rim Design
FinishUV Protectant
For Use With Grainger Item Number43XA43, 49AJ51
Height25"
Mfr. SeriesSLIM JIM Series
MobilityStationary
Specific Container MaterialPlastic
Top TypeOpen
Total Capacity16 gal.
Width11"
Container Product GroupingTrash Can
For Use With Lid Grainger Item Number43XA43
Lid ConnectionNone
Material GroupingPlastic
Width/diameter11"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightMaterialTotal CapacityColorFinishSpecific Container MaterialTop TypeContainer ShapePrice
RUBBERMAID FG9W2500LGRAY Confidential Document Container, 60L, Gray | CT9EYV FG9W2500LGRAY--------€325.03
RUBBERMAID 1829411 Rollout Container, 50 Gal, Green | CT9EYZ 1829411--50 gal.-----€402.13
RUBBERMAID 1956185 Trash Can, Rectangular, Blue, 23 gal Capacity, 11 Inch Width/Dia, 22 Inch Dp | CT9FMA 195618530"-23 gal.BlueUV ProtectantPlasticOpenRectangular€122.02
RUBBERMAID 1956181 Trash Can, Rectangular, Brown, 16 gal Capacity, 11 Inch Width/Dia | CT9FMB 195618125"Plastic16 gal.BrownUV ProtectantPlasticOpenRectangular€125.15
RUBBERMAID 1956187 Trash Can, Rectangular, Brown, 23 gal Capacity, 11 Inch Width/Dia | CT9FMC 195618730"High Quality Resin Blend23 gal.BrownUV ProtectantPlasticOpenRectangular€127.68
RUBBERMAID 1971258 Trash Can, Rectangular, Gray, 16 gal Capacity, 11 Inch Width/Dia, 22 Inch Dp | CT9FMD 197125825"-16 gal.GrayUV ProtectantPlasticOpenRectangular€125.15
RUBBERMAID 1955960 Trash Can, Rectangular, Green, 16 gal Capacity, 11 Inch Width/Dia | CT9FME 195596025"High Quality Resin Blend16 gal.GreenUV ProtectantPlasticOpenRectangular€125.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID 1971257 Trash Can, Rectangular, Blue, 16 gal Capacity, 11 Inch Width/Dia, 22 Inch Depth
€129.31 /unit