RUBBERMAID 1966888 Replacement Bag, 30 gal Bag Capacity, 33 Inch Height, 10 1/2 Inch Width, Black | CN2TET FG617400BLA / 2RPH6

RUBBERMAID 1966888 FG617400BLA Replacement Bag, 30 gal Bag Capacity, 33 Inch Height, 10 1/2 Inch Width, Black

Item: CN2TET Model: 1966888Cross Ref: 49DR37
In Stock

Get it by Wednesday, Jun 11

€94.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Cart Bag
Closure TypeZipper
ColorBlack
Depth16 3/4"
Features(6) Grommets
Height33"
MaterialVinyl
Width10 1/2"

Shipping Info:

Ship weight (kg) 0.8505
Ship height (cm)83.82
Ship length (cm)42.55
Ship width (cm)26.67
Country of OriginVN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID 1966888 FG617400BLA Replacement Bag, 30 gal Bag Capacity, 33 Inch Height, 10 1/2 Inch Width, Black
€94.17 /unit