RUBBERMAID 1883561 Trash Can Rectangular 24 gallon White | AH8JGQ 38UJ51

RUBBERMAID 1883561 Trash Can Rectangular 24 gallon White

Item: AH8JGQ Model: 1883561Cross Ref: 38UJ51
In Stock

Get it by Tuesday, Jun 17

€391.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can
Basic MaterialPlastic
Capacity24 gal.
ColorWhite
Container TypeUtility
Depth13.891"
FinishSmooth
Height32 1/2"
Indoor/outdoorIndoor
MaterialPlastic
Mounting StyleFree Standing
Opening Closure TypeStep On
Optional LidLid Included
ShapeRectangular
Top DesignFlat
Width14"
Container Mounting StyleFree-Standing
Container Product GroupingStep Can
Container ShapeRectangular
FeaturesSlim Profile And Small Footprint Maximize Space To Fit In Tightest Spaces. Quiet And Controlled Lid-Closure Minimizes Noise To Enhance Guest And Patient Satisfaction.
Lid ConnectionHinged
Lid Opening MechanismFoot Pedal
Material GroupingPlastic
MobilityStationary
SeriesSlim Jim(R)
Specific Container MaterialPlastic
Top TypeFlat
Trash Container Capacity24 gal.
Width/diameter22 1/4"

Shipping Info:

Ship weight (kg) 7.758
Ship height (cm)87.88
Ship length (cm)57.66
Ship width (cm)36.83
Country of OriginUS

Product Variants

ProductModelCapacityHeightFinishShapeColorTop TypeTop DesignIndoor/outdoorPrice
RUBBERMAID FGSO820PLBK Open-top Trash Can Half Round 9 Gallon | AB2GUR 1LYL6 FGSO820PLBK9 gal.32"Chrome PlatedHalf RoundBlack, ChromeFlatFlatIndoor€423.28
RUBBERMAID FGWMB30RBK Open-top Trash Can Rectangular 7.5 Gallon | AB2GUT 1LYL7 FGWMB30RBK7.5 gal.16"EpoxyRectangularBlackOpenOpenIndoor-
RFQ
RUBBERMAID FGWMB20SLV Open-top Trash Can Round 5 Gallon Silver | AB2GUV 1LYL9 FGWMB20SLV5 gal.14"Epoxy CoatRoundSilverOpenOpenIndoor€37.92
RUBBERMAID FGAOT35SAPL Open-top Trash Can Round 35 Gallon Silver | AC2GYR 2KDP7 FGAOT35SAPL35 gal.32"SatinRoundSilverOpenOpenIndoor€1,364.23
RUBBERMAID FGAOT62SAPL Open-top Trash Can Round 55 Gallon Silver | AC2GYT 2KDP8 FGAOT62SAPL55 gal.35"SatinRoundSilverOpenOpenIndoor€2,193.05
RUBBERMAID FGSC18SSPL Open-top Trash Can Square Stainles Steel | AC2GYW 2KDR2 FGSC18SSPL40 gal.31 1/4"SmoothSquare-OpenOpenIndoor€1,594.52
RUBBERMAID FGSR18SSPL Open-top Trash Can Rectangular 40 Gallon | AC2GYZ 2KDR5 FGSR18SSPL40 gal.30"SmoothRectangular-OpenOpenIndoor€1,508.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID 1883561 Trash Can Rectangular 24 gallon White
€391.87 /unit