Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID 1857374 Disinfecting Pail, 5 Qt, Yellow | CT9FGK

RUBBERMAID 1857374 Disinfecting Pail, 5 Qt, Yellow

Item: CT9FGK Model: 1857374Cross Ref: 58LM07
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.86 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPail
ColorYellow
Container Height9 1/4"
MaterialPlastic
Overall Height9 1/4"
Overall Length7 1/8"
Overall Width8 1/2"
Product TypeDisinfecting Pail

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
RUBBERMAID 1867533 Executive Brute Caddy Bag, Black | CT9EUL 18675331867533€113.88
RUBBERMAID 1861443 Cleaning Cart Locking Cabinet Door Kit | CT9FAA 18614431861443€281.39
RUBBERMAID FG9T1900BLA Housekeeping Cart, With Hood, Full Size, Black | CT9FDY FG9T1900BLAFG9T1900BLA€2,833.25
RUBBERMAID 1857376 Disinfecting Pail, 5 Qt, Blue | CT9FGG 18573761857376€23.46
RUBBERMAID 1857377 Disinfecting Pail, 5 Qt, Green | CT9FGH 18573771857377€24.24
RUBBERMAID 1857375 Disinfecting Pail, 5 Qt, Red | CT9FGJ 18573751857375€25.77
RUBBERMAID FGQ969L10000 Pulse Red Cap | CT9FHL FGQ969L10000FGQ969L10000€46.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID 1857374 Disinfecting Pail, 5 Qt, Yellow
€26.86 /unit