RUBBERMAID 1829398 Trash Can Top Dome Swing Closure Blue | AH9NPM 40PM31

RUBBERMAID 1829398 Trash Can Top Dome Swing Closure Blue

Item: AH9NPM Model: 1829398Cross Ref: 40PM31
In Stock

Get it by Tuesday, Jun 10

€185.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can Top
Basic MaterialPlastic
Capacity32 gal.
ColorBlue
Container Basic MaterialPlastic
Container ShapeRound
For Container Capacity32 gal.
Height12 1/4"
Length22 45/64"
Lid ConnectionSnap On
Lid ShapeRound
MaterialPlastic
Material GroupingPlastic
Number Of Openings1
Opening Closure TypeSwing
Primary Container ColorBlue
ShapeRound
Specific Container MaterialPlastic
Top DesignDome Top
Trash Container Capacity32 gal.
Width22 45/64"
Compatible Grainger Part Number35ZU70
Compatible Manufacturer Part NumberFG263200BLUE
Overall Diameter24 3/4"
Overall Height12 1/2"
Product TypeTrash Can Top
Top TypeDome with Push Door

Shipping Info:

Ship weight (kg) 4.32
Ship height (cm)59.69
Ship length (cm)58.42
Ship width (cm)32.51
Country of OriginUS

Product Variants

ProductModelShapeColorMaterialDiameterCapacityHeightTop DesignOpening Closure TypePrice
RUBBERMAID FG9W7200BLA Mobile Waste Collector Lid Dome Black | AA9VAU 1FYG5 FG9W7200BLARectangleBlackStructural Web Hdpe--10 1/2"DomeLift Up€417.20
RUBBERMAID FG267360BLA Trash Can Top Swing Black 20-1/2 Inch Length | AB9WDK 2FTG7 FG267360BLARectangleBlackPlastic--5"DropSwing€84.50
RUBBERMAID FG267400BLA Trash Can Top Black 21-7/8 Inch Length | AB9WDL 2FTH2 FG267400BLARectangleBlackPlastic--1 1/4"FlatHinged€150.44
RUBBERMAID FG268988BLA Trash Can Lid Black 16 Inch Length Plastic | AC8JJX 3APV2 FG268988BLASquareBlackPlastic--4"DropSwing€78.79
RUBBERMAID FG261960WHT Trash Can Top Flat White | AD2TNT 3U619 FG261960WHTRoundWhitePolyethylene19 7/8"-2 3/4"FlatSnap On€15.90
RUBBERMAID FG264560WHT Trash Can Top Flat White | AD2TNU 3U627 FG264560WHTRoundWhitePolyethylene24 1/2"-1 1/2"FlatSnap On€41.55
RUBBERMAID FG267360GRAY Trash Can Top Gray 20-1/2 Inch Length | AD2TPC 3U640 FG267360GRAYRectangleGray---5"DropSwing€78.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID 1829398 Trash Can Top Dome Swing Closure Blue
€185.77 /unit