Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID 1818967 Commercial Faucet 1.0 gpm 4in.Mount Hole | AG6DBP 35LX88

RUBBERMAID 1818967 Commercial Faucet 1.0 gpm 4in.Mount Hole

Item: AG6DBP Model: 1818967Cross Ref: 35LX88
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€908.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCommercial Faucet
Body MaterialBrass
ComplianceIAPMO.png
Drain TypeWithout Drain
Faucet OperationSensor
Faucet SpoutRigid
FinishPolish Chrome
Flow Outlet TypeAerated
Flow Rate1 GPM
Handle TypeSensor
Mounting Hole Center To Center4"
Mounting TypeDeck
Number Of Handles0
Number Of Holes1
Overall Height3 3/4"
Residential / CommercialCommercial
Spout Length6 1/2"
Temp. ControlYes
Valve TypeMixing

Shipping Info:

Ship weight (kg) 3.42
Ship height (cm)16.87
Ship length (cm)36.37
Ship width (cm)25.91
HS code3926909980

Product Variants

ProductModelNumber Of HolesMounting Hole Center To CenterFlow RateSpout LengthHandle TypeNumber Of HandlesFinishMounting TypePrice
RUBBERMAID 1818966 Commercial Faucet Sensor Brass 3-3/4in.H | AG6DBN 35LX87 181896611.125"1 GPM6 1/2"Sensor-Polish ChromeDeck€821.48
RUBBERMAID 1818968 Commercial Faucet Sensor 1.0 gpm Brass | AG6DBQ 35LX90 181896838"1 GPM6 1/2"Sensor-Polish ChromeDeck€731.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID 1818967 Commercial Faucet 1.0 gpm 4in.Mount Hole
€908.47 /unit