RUBBERMAID 1792373 Recycling Station 92 Gallon Dark Green | AA4ECX 12G811

RUBBERMAID 1792373 Recycling Station 92 Gallon Dark Green

Item: AA4ECX Model: 1792373Cross Ref: 12G811
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemRecycling Station
Capacity92 gal.
ColorDark Green
Depth53"
FeaturesMultiple Waste Openings Increases Recycling Compliance
Height35 1/2"
Includes(2) Gullton 56 Gal. Containers, (4) Slim Jim 23 Gal. Containers, Hinged Lid Frame, Label Pack (Symbol And Word Labels In English/French/Spanish)
Length53"
MaterialPolyethylene
Number Of Openings4
ShapeRectangular
SymbolRecycle
TopOpen
Top DesignOpen
Width23 1/2"
Container MarkingsRecycle Symbol
Container Product GroupingRecycling Station
Container ShapeRectangular
Material GroupingPlastic
MobilityStationary
Standards256R-06
Width/diameter24"

Shipping Info:

Ship weight (kg) 34.47
Ship height (cm)113.03
Ship length (cm)83.82
Ship width (cm)66.04
HS code3924905650
Country of OriginUS

Product Variants

ProductModelColorHeightMaterialShapeNumber Of OpeningsDepthSpecific Container MaterialTotal CapacityPrice
RUBBERMAID 1792372 Recycling Station 92 Gallon Blue | AB9WDT 2FTH9 1792372Blue35 1/2"PlasticRectangular453"Plastic92 gal.€1,596.11
RUBBERMAID 1792374 Recycling Station 92 Gallon Beige | AB9WDU 2FTJ1 1792374Beige35 1/2"PlasticRectangle4---€1,217.21
RUBBERMAID 1792339 Recycling Station 46 Gallon Blue | AF4TWA 9K123 1792339Blue35 1/2"PlasticRectangular2----
RFQ
RUBBERMAID 2185053 Recycling Station, Black, 23 Gal Capacity, 12 Inch Width/Dia, 15 1/4 Inch Depth | CT9FHC 2185053Black40 1/4"-Rectangular115 1/4"Polypropylene23 gal.€254.46
RUBBERMAID 2185055 Recycling Station, Blue, 23 Gal Capacity, 12 Inch Width/Dia, 15 1/4 Inch Depth | CT9FHD 2185055Blue40 1/4"-Rectangular115 1/4"Polypropylene23 gal.€240.14
RUBBERMAID 2007918 Recycling Station, Gray, 23 Gal Capacity, 36 Inch Width/Dia | CT9FHE 2007918Gray40 1/4"-Rectangular321 1/2"Plastic69 gal.€681.38
RUBBERMAID 2007917 Recycling Station, Gray, 23 Gal Capacity, 36 Inch Width/Dia, Plastic | CT9FHF 2007917Gray40 1/4"-Rectangular321 1/2"Plastic69 gal.€622.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID 1792373 Recycling Station 92 Gallon Dark Green