RUBBERMAID 1788375 All-purpose Recycling Top 23 Gallon Green | AF2GYV 6TUA6

RUBBERMAID 1788375 All-purpose Recycling Top 23 Gallon Green

Item: AF2GYV Model: 1788375Cross Ref: 6TUA6
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemAll-Purpose Recycling Top
Closure TypeSnap On
ColorGreen
Fits Container Size23 gal.
Height3 1/4"
Indoor/outdoorIndoor
Length16"
MaterialPolypropylene
Overall Depth16"
ShapeSquare
Top DesignCanopy
Width16"
Lid ConnectionSnap On
Lid ShapeSquare
Material GroupingPlastic
Product TypeAll-Purpose Recycling Top
Top TypeDome
Width/diameter16"

Shipping Info:

Ship weight (kg) 0.41
Ship height (cm)21.08
Ship length (cm)41.4
Ship width (cm)41.66
HS code3924905650
Country of OriginUS

Product Details:

    • Sub-Brand: UNTOUCHABLE

Product Variants

ProductModelFits Container SizeTop DesignColorShapeDiameterPrice
RUBBERMAID 1788372 All-purpose Recycling Top 23 Gallon Blue | AF2GYR 6TUA3 178837223 gal.FlatBlueRectangle-€49.94
RUBBERMAID 1788373 All-purpose Recycling Top 23 Gallon Green | AF2GYT 6TUA4 178837323 gal.FlatGreenRectangle-€98.42
RUBBERMAID 1788380 All-purpose Recycling Top 32 Gallon Blue | AF2GYY 6TUC1 178838032 gal.FlatBlueRound22 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID 1788375 All-purpose Recycling Top 23 Gallon Green