Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERFAB G-TH-300-E-1 Thermocouple Gasket 3 Inch Epdm | AC7MHN 38R110

RUBBERFAB G-TH-300-E-1 Thermocouple Gasket 3 Inch Epdm

Item: AC7MHN Model: G-TH-300-E-1Cross Ref: 38R110
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€122.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermocouple Gasket
ConnectionCoupler
Inside Dia.2.878"
MaterialEPDM
Metal DetectableNo
Outside Dia.3.583"
Temp. Range-20°F to +300°F
Tube Size3"
ColorBlack
Connection/fitting TypeCoupler
For Piping SystemPharmaceuticals
For Tube Outside Diameter3"
Gasket MaterialEPDM
Includes MeshNo
Inside Diameter2.9"
Metal & X-ray DetectableNo
Outside Diameter3.6"
StandardsADI FREE CERTIFIED, CGMP, FDA CFR 177.1550, FDA CFR 177.2600, USP CLASS VI
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.0194
Ship height (cm)30.48
Ship length (cm)22.86
Ship width (cm)0.2
HS code4016930000
Country of OriginUS

Product Details:

    • Sub-Brand: SANI-LOCK

Product Variants

ProductModelMaterialInside Dia.Outside Dia.Metal DetectableConnectionPrice
RUBBERFAB G-TH-050-E-1 Thermocouple Gasket 1/2 Inch Epdm | AC7MHC 38R099 G-TH-050-E-1EPDM0.38"0.852"NoCoupler€54.84
RUBBERFAB G-TH-050-E-2 Thermocouple Gasket 1/2 Inch Epdm | AC7MHD 38R101 G-TH-050-E-2EPDM0.38"0.852"NoCoupler€84.63
RUBBERFAB G-TH-075-E-1 Thermocouple Gasket 3/4 Inch Epdm | AC7MHE 38R102 G-TH-075-E-1EPDM0.62"0.852"NoCoupler€56.36
RUBBERFAB G-TH-075-E-2 Thermocouple Gasket 3/4 Inch Epdm | AC7MHF 38R103 G-TH-075-E-2EPDM0.62"0.852"NoCoupler€76.09
RUBBERFAB G-TH-100-E-1 Thermocouple Gasket 1 Inch Epdm | AC7MHG 38R104 G-TH-100-E-1EPDM7/8"1.984"NoCoupler€83.09
RUBBERFAB G-TH-100-E-2 Thermocouple Gasket 1 Inch Epdm | AC7MHH 38R105 G-TH-100-E-2EPDM7/8"1.984"NoCoupler€90.60
RUBBERFAB G-TH-150-E-1 Thermocouple Gasket 1-1/2 Inch Epdm | AC7MHJ 38R106 G-TH-150-E-1EPDM1.377"1.984"NoCoupler€75.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERFAB G-TH-300-E-1 Thermocouple Gasket 3 Inch Epdm
€122.85 /unit