Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERFAB G-TH-150-S-2 Thermocouple Gasket 1-1/2 Inch Silicone | AC7MJQ 38R135

RUBBERFAB G-TH-150-S-2 Thermocouple Gasket 1-1/2 Inch Silicone

Item: AC7MJQ Model: G-TH-150-S-2Cross Ref: 38R135
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermocouple Gasket
ConnectionCoupler
Inside Dia.1.377"
MaterialPlatinum Silicone
Metal DetectableNo
Outside Dia.1.984"
Temp. Range-40°F to +450°F
Tube Size1 1/2"
ColorClear
Connection/fitting TypeCoupler
For Piping SystemPharmaceuticals
For Tube Outside Diameter1 1/2"
Gasket MaterialSilicone
Includes MeshNo
Inside Diameter1.4"
Metal & X-ray DetectableNo
Outside Diameter2"
StandardsADI FREE CERTIFIED, CGMP, FDA CFR 177.1550, FDA CFR 177.2600, USP CLASS VI
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)30.48
Ship length (cm)22.86
Ship width (cm)0.2
HS code4016930000
Country of OriginUS

Product Details:

    • Sub-Brand: SANI-LOCK

Product Variants

ProductModelMaterialInside Dia.Outside Dia.Metal DetectableConnectionPrice
RUBBERFAB G-TH-050-E-1 Thermocouple Gasket 1/2 Inch Epdm | AC7MHC 38R099 G-TH-050-E-1EPDM0.38"0.852"NoCoupler€54.84
RUBBERFAB G-TH-050-E-2 Thermocouple Gasket 1/2 Inch Epdm | AC7MHD 38R101 G-TH-050-E-2EPDM0.38"0.852"NoCoupler€84.63
RUBBERFAB G-TH-075-E-1 Thermocouple Gasket 3/4 Inch Epdm | AC7MHE 38R102 G-TH-075-E-1EPDM0.62"0.852"NoCoupler€56.36
RUBBERFAB G-TH-075-E-2 Thermocouple Gasket 3/4 Inch Epdm | AC7MHF 38R103 G-TH-075-E-2EPDM0.62"0.852"NoCoupler€76.09
RUBBERFAB G-TH-100-E-1 Thermocouple Gasket 1 Inch Epdm | AC7MHG 38R104 G-TH-100-E-1EPDM7/8"1.984"NoCoupler€83.09
RUBBERFAB G-TH-100-E-2 Thermocouple Gasket 1 Inch Epdm | AC7MHH 38R105 G-TH-100-E-2EPDM7/8"1.984"NoCoupler€90.60
RUBBERFAB G-TH-150-E-1 Thermocouple Gasket 1-1/2 Inch Epdm | AC7MHJ 38R106 G-TH-150-E-1EPDM1.377"1.984"NoCoupler€75.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERFAB G-TH-150-S-2 Thermocouple Gasket 1-1/2 Inch Silicone
€101.48 /unit