Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERFAB 40RXPX-200 Gasket Size 2 Inch Tri-clamp Silicone | AE6DFB 5PYC2

RUBBERFAB 40RXPX-200 Gasket Size 2 Inch Tri-clamp Silicone

Item: AE6DFB Model: 40RXPX-200Cross Ref: 5PYC2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGasket
Inside Dia.1.874"
MaterialPlatinum Silicone
Metal DetectableNo
Outside Dia.2 13/25"
Temp. Range-40°F to +450°F
Tube Size2"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)6.35
HS code3926904590
Country of OriginUS

Product Variants

ProductModelMaterialMetal DetectableInside Dia.Outside Dia.Price
RUBBERFAB 40MPE-100 Gasket Size 1 Inch Tri-clamp Epdm | AE6CZX 5PXY3 40MPE-100EPDMNo7/8"1.984"€1.76
RUBBERFAB 40MPE-150 Gasket Size 1 1/2 Inch Tri-clamp Epdm | AE6CZY 5PXY4 40MPE-150EPDMNo1.377"1.984"€2.07
RUBBERFAB 40MPE-200 Gasket Size 2 Inch Tri-clamp Epdm | AE6CZZ 5PXY5 40MPE-200EPDMNo1.874"2 13/25"€2.12
RUBBERFAB 40MPE-250 Gasket Size 2 1/2 Inch Tri-clamp Epdm | AE6DAA 5PXY6 40MPE-250EPDMNo2.374"3.05"€2.42
RUBBERFAB 40MPE-300 Gasket Size 3 Inch Tri-clamp Epdm | AE6DAB 5PXY7 40MPE-300EPDMNo2.878"3.583"€2.78
RUBBERFAB 40MPE-400 Gasket Size 4 Inch Tri-clamp Epdm | AE6DAC 5PXY8 40MPE-400EPDMNo3.843"4.685"€3.22
RUBBERFAB 40MOE-600 Gasket Size 6 Inch Tri-clamp Epdm | AE6DAD 5PXY9 40MOE-600EPDMNo--€27.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERFAB 40RXPX-200 Gasket Size 2 Inch Tri-clamp Silicone
€2.69 /unit