Flat Shipping

Flat Shipping at €24.99 + VAT

RPB SAFETY 17-732 Replacement Hood | CT9EJZ

RPB SAFETY 17-732 Replacement Hood

Item: CT9EJZ Model: 17-732Cross Ref: 61CW59
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHood
Ansi ClassificationANSI Z87
ApplicationHealthcare, Life Sciences, Pharma
ColorWhite
Headgear MaterialTychem
Headgear Material GradeGrade 2000
Headgear SizeUniversal
Headgear TypeFull Hood
Includes17-732 T200 Tychem 2000 Shoulder Length Face Seal Hood
Lens MaterialPETG
Mfr. SeriesT200 Series
Number Of Suspension Points0

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorNumber Of Suspension PointsHeadgear TypeIntrinsically SafeIncludes BlowerIncludes Breathing TubeMin. Operating Temp.Max. Operating Temp.Price
RPB SAFETY 17-208-12 Hood Air, T200, Belt-Mount, Lithium-Ion, Includes Battery | CT9EJW 17-208-12Green, Gray, White4Loose FittingNoYesYes14°F140°F€2,145.40
RFQ
RPB SAFETY 17-722 Replacement Hood | CT9EKA 17-722White-Full Hood-----€62.99
RPB SAFETY 17-712 Replacement Hood | CT9EKB 17-712Black, White-Full Hood-----€66.64
RPB SAFETY 17-210-13 Sealed Seam Hood | CT9EKC 17-210-13Black, White4Loose FittingYesNoYes14°F140°F€378.08
RPB SAFETY 17-208-13 Sealed Seam Hood, Belt-Mount, Lithium-Ion | CT9EKD 17-208-13Green, Gray, White4Loose FittingNoYesYes14°F140°F€2,110.85
RPB SAFETY 17-200-13 Sealed Seam Hood, Intrinsically Safe | CT9EKE 17-200-13Black, White--YesNoNo--€365.48
RPB SAFETY 17-218-13 Sealed Seam Hood, Belt-Mount, Lithium-Ion, Includes Battery | CT9EKH 17-218-13Green, Gray, White4Loose FittingNoYesYes14°F140°F€2,170.63
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RPB SAFETY 17-732 Replacement Hood
€86.08 /unit