Flat Shipping

Flat Shipping at €24.99 + VAT

RPB SAFETY 17-208-22 Hood Air, T200, Loose Fitting, Belt-Mount | CT9EJX

RPB SAFETY 17-208-22 Hood Air, T200, Loose Fitting, Belt-Mount

Item: CT9EJX Model: 17-208-22Cross Ref: 61CW86
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,340.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHood
ApplicationHealthcare, Life Sciences, Pharma
Battery ChemistryLi-ion
Battery IncludedYes
Battery Run Time8 hrs. to 12 hrs.
Blower MountBelt Mount
Breathing Tube LocationBack Mount
Cartridges IncludedYes
ColorGreen, Gray, White
Headgear IncludedYes
Headgear TypeLoose Fitting
IncludesT200 Respirator With Face Seal Hood, Air Duct/Head Harness Assembly And PX5 Papr Assembly
Includes BlowerYes
Includes Breathing TubeYes
Intrinsically SafeNo
Lens MaterialPETG
Max. Operating Temp.140°F
Mfr. SeriesT200 Series
Min. Operating Temp.14°F
Niosh RatingP100
Number Of Suspension Points4
Respirator TypeType C
Suspension Adjustment TypeRatchet
System TypePAPR System
Brand And SeriesRPB Safety T200
Includes BatteryYes
Includes CartridgesYes
Includes HeadgearYes
Maximum Operating Temperature140°F
Minimum Operating Temperature14°F
SeriesT200 Series
StandardsISO9001, NIOSH, ANSI S3.19, Z87

Shipping Info:

Ship weight (kg) 1.467
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelColorMin. Operating Temp.Max. Operating Temp.Intrinsically SafeIncludes BlowerIncludes Breathing TubeHeadgear IncludedLens MaterialPrice
RPB SAFETY 09-502 L4 light, L4, L4 Light Assembly | CT9EFN 09-502Green, Gray, Black--YesNoNoNo-€770.81
RPB SAFETY 03-603-FR Powered Air Purifying Respirators, Hx5, Belt-Mount, BackPack Assembly | CT9EFP 03-603-FRGray, Green-4°F122°FNoYesNoNo-€1,458.74
RPB SAFETY 03-603 Powered Air Purifying Respirators, Hx5, Belt-Mount, BackPack Assembly, Lithium-Ion | CT9EFQ 03-603Gray, Green-4°F122°FNoYesNoNo-€1,445.27
RPB SAFETY 03-601 Powered Air Purifying Respirators, Hx5, Belt-Mount, Lithium-Ion | CT9EGB 03-601Gray, Green-4°F122°FNoYesNoNo-€1,274.68
RPB SAFETY 03-601-FR Powered Air Purifying Respirators, Hx5, Belt-Mount | CT9EGG 03-601-FRGray, Green-4°F122°FNoYesNoNo-€1,305.41
RPB SAFETY NV3-705-50-RZ Blast Helmet, Nova 3, Loose Fitting, Nova 3 Blast Respirator With C40 Climate Control RZ | CT9EJM NV3-705-50-RZ-14°F140°FYesNoYesYesA Pet€1,177.11
RPB SAFETY 17-218-22 Hood Air, T200, Loose Fitting, Belt-Mount, Ratchet | CT9EJY 17-218-22Green, Gray, White14°F140°FNoYesYesYesPETG€2,145.40

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RPB SAFETY 17-208-22 Hood Air, T200, Loose Fitting, Belt-Mount
€2,340.94 /unit