Flat Shipping

Flat Shipping at €24.99 + VAT

RPB SAFETY 16-810-ST Safety Lens, Z-Link, Intrinsically Safe | CT9EBE

RPB SAFETY 16-810-ST Safety Lens, Z-Link, Intrinsically Safe

Item: CT9EBE Model: 16-810-STCross Ref: 61CX85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLens
ApplicationAggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding
Battery IncludedNo
ColorBlack
Headgear IncludedNo
IncludesZ-Link Safety Lens - Smoke Tinted Anti Fog/Anti Scratch
Includes BlowerNo
Includes Breathing TubeNo
Intrinsically SafeYes
Lens MaterialPolycarbonate
Mfr. SeriesZ-LINK
Brand And SeriesRPB Safety Z Link
Includes BatteryNo
Includes HeadgearNo
Product TypeSafety Lens
SeriesZ-Link Series
Standards+A2:2008 TH3 P R SL, ANSI S3.19, AS/NZS 1337.1:2010, AS/NZS 1801:1997, BMP # 714304, BMP # 714306, BSI CERTIFIED PRODUCT AS/NZS 1716:2012 BMP # 714303, CE 2797 EN14594:2005 3B, CSEI CSA Z94.3-15, EN12941:1998, EN166:2001 CLASS 1F, EN352-3:2002, EN397:2003+A1:2009, ISO9001, NIOSH, Z87+, Z89.1

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelColorMaterialOverall HeightLens MaterialHeadgear IncludedIncludes BlowerIncludes Breathing TubeBattery IncludedPkg. Qty.Price
RPB SAFETY 16-872-39 ADF Impact Lens, Z-Link+ | CT9EAY 16-872-39---PolycarbonateNoNoNoNo1€45.65
RPB SAFETY 16-872 ADF Impact Lens, Z-Link+, Intrinsically Safe | CT9EAZ 16-872----NoNoNo-10€28.96
RPB SAFETY 16-873 ADF Rear Lens, Z-Link+ | CT9EBA 16-873Clear--PolycarbonateNoNoNoNo10€28.48
RPB SAFETY 16-872-AL Impact Lens, Z-Link+ | CT9EBB 16-872-AL---PolycarbonateNoNoNoNo1€18.45
RPB SAFETY 16-810-MT Safety Lens, Z-Link | CT9EBC 16-810-MTBlack--PolycarbonateNoNoNoNo1€56.96
RPB SAFETY 16-810-YT Safety Lens, Z-Link, Intrinsically Safe | CT9EBD 16-810-YTYellow--PolycarbonateNoNoNoNo1€59.26
RPB SAFETY 16-810-IR5 Safety Lens, Z-Link, Intrinsically Safe | CT9EBF 16-810-IR5Black--PolycarbonateNoNoNoNo1€113.94

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RPB SAFETY 16-810-ST Safety Lens, Z-Link, Intrinsically Safe
€61.61 /unit